Learn More
Shaped Mirrors

Shop All F J Gray & Company Products


Description
An assortment of mirrors for your students to use in a variety of experimental applications!
Choose square, round, plate glass, or rectangular mirrors.
Square mirror: single-strength glass!
General-purpose scientific mirror measures 10cm square. Single-strength glass construction. Seamed edges prevent scratching hands or desks. Back silvered.
Round mirror: perfect for optical bench use!
Precision-ground, round, Plane Mirror fits Lens and Mirror Holders. Also ideal for use on an optical bench. Measures 37mm diameter.
Plate glass mirror good quality for experiments!
Plate Glass Mirror measures 100 x 150mm, and 6mm thick. With rolled edges, this is a good quality mirror for a wide range of experimental applications.
Rectangular mirror seamed edges protect students!
Glass, back-silvered Rectangular Mirror has seamed edges to protect students and furniture from scratches. Measures 38 x 150mm.
Order Info
All are supplied in packs of 10.
Specifications
Specifications
Quantity | 10/Pk. |
Material | Glass |
For Use With (Application) | For your students to use in a variety of experimental applications |
Product Type | Square Mirror |
Shape | Square |
Length (English) | 3.94 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.