Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Sheep Skeleton (Ovis aries), Disarticulated

Shop All 3B Scientific Products


Click to view available options
Gender:
Female
Male
Description
- Prepared, real skeleton of an adult domestic sheep consisting of approximately 215 individual bones. Complete and non-assembled skeleton without pre-drilling. Small bones can be loose. It represents a typical example of the order of even-toed ungulates. You can choose between a male or a female sheep. Does not include building instructions.
- Domestic Sheep (Ovis aries)
- Taxonomy:
- Class: Mammals
- Order: Even-toed ungulates
- Family: Bovids
- Diet: Herbivore
- Size: Approx. 100 to 190 cm
- Weight: Approx. 50 to 100 kg
- Age: 10 to 18 years
- Skeleton: Approx. 215 individual bones
- Dentition formula:
- Number: 32
- Incisors (I): 0/3
- Canines (C): 0/1
- Premolars (P): 3/3
- Molars (M): 3/3
Specifications
Specifications
| For Use With (Application) | Anatomy Demonstrations |
| Includes | 215 Individual Bones |
| Gender | Female |
| Product Type | Sheep Skeleton |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction