Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Sheep Skeleton (Ovis aries), Disarticulated
SDPSCI_ED

Catalog No. p-7225678
Click to view available options
Gender:
Female
Male
This item is not returnable. View return policy
This item is not returnable. View return policy

Prepared, real skeleton of an adult domestic sheep consisting of approximately 215 individual bones.

  • Prepared, real skeleton of an adult domestic sheep consisting of approximately 215 individual bones. Complete and non-assembled skeleton without pre-drilling. Small bones can be loose. It represents a typical example of the order of even-toed ungulates. You can choose between a male or a female sheep. Does not include building instructions.
  • Domestic Sheep (Ovis aries)
  • Taxonomy:
    • Class: Mammals
    • Order: Even-toed ungulates
    • Family: Bovids
    • Diet: Herbivore
    • Size: Approx. 100 to 190 cm
    • Weight: Approx. 50 to 100 kg
    • Age: 10 to 18 years
    • Skeleton: Approx. 215 individual bones
    • Dentition formula:
  • Number: 32
    • Incisors (I): 0/3
    • Canines (C): 0/1
    • Premolars (P): 3/3
    • Molars (M): 3/3

Specifications

For Use With (Application) Anatomy Demonstrations
Includes 215 Individual Bones
Gender Female
Product Type Sheep Skeleton
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.