Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shell Vials

Catalog No. 033751B
Change view
Click to view available options
Volume (Metric):
250 μL
1 mL
1.25 mL
2.4 mL
5.5 mL
Closure Type:
Conical Insert (Polyspring)
Plug
Plug/Cap
Quantity:
100 Pk.
1000 Pk.
200
200 Pk.
250 Pk.
500 Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type Quantity
03-375-1B 250 μL Conical Insert (Polyspring) 100 Pk.
03-378-3B 1.25 mL Plug 250 Pk.
03-375-2A 5.5 mL Plug 100 Pk.
03-378-3A 5.5 mL Plug 100 Pk.
03-375-24Y 1 mL Plug 1000 Pk.
14-824-354 1.25 mL Plug 500 Pk.
03-375-2G 1.25 mL Plug 200
03-397-25 2.4 mL Plug 1000 Pk.
03-341-951 1.25 mL Plug/Cap 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-375-1B Supplier Thermo Scientific™ Supplier No. C401596A

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.

Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Description 250μL Polyspring Conical Insert
Diameter (Metric) Inner 5 mm
Color Clear
Material Glass
Volume (Metric) 250 μL
Insert Type Polyspring Conical Insert
Volume (Metric) Residual <3μL
Base Style Pulled Point
Volume (Metric) Total 250 μL
Closure Type Conical Insert (Polyspring)
Quantity 100 Pk.
Volume (Metric) Usable 210μL
Height (Metric) 34 mm
Product Type Polyspring Conical Insert
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.