Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ SHIELD™ Floor and Wall Protector for LTX™ and ADX™ Dispensers
SDP

Protects floors and walls against splashes and drips caused by typical use.

$107.50

Specifications

Product Type Floor and Wall Protector
Length (Metric) 3.7 cm
Width (English) 3.79 in.
Width (Metric) 3.79 cm
Height (English) 6.16 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-043-890
SDP
View Documents
GOJO™
1045BLK12
Black
Case of 12 for $107.50
Only null left
Add to Cart
 
19-043-891
SDP
View Documents
GOJO™
1045WHT12
White
Case of 12 for $107.50
Only null left
Add to Cart
 
Description

Description

  • Attachment for bottom of dispenser
  • Protects floors, walls and countertops
  • Attaches to any ADX™ or LTX™ dispenser
  • Easy to install
Specifications

Specifications

Floor and Wall Protector
3.79 in.
6.16 in.
Hand Sanitizer
1
12/Pk.
3.7 cm
3.79 cm
6.16 cm
Plastic
ADX™ and LDX™ Dispenser
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.