Learn More
Description
- Next generation ferrule system for gas chromatography
- Eliminates leaks
- No contamination
- No need to retighten after temperature cycling
- Cleaner spectra for better library matches
Specifications
Specifications
| Material | SilTite Metal |
| For Use With (Equipment) | QP5000/5050 Standard MS Interface |
| Temperature (English) Max. | 662°F |
| Operating Temperature (Metric) | 450°C |
| For Use With (Application) | GC-MS |
| Temperature (Metric) Max | 350°C |
| Type | Ferrule |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
