Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Short Pedestal Style Trimming Table
Shop All Mopec Products

Click to view available options
Length (Metric):
152.4 cm
Description
- Unit comes standard equipped with down draft ventilation system
- Electrical receptacles are provided on both sides of the table
- A deck mounted sink spray with a high pressure hose allows complete rinsing of the table with the press of a single lever
- Hydro Aspirator with control valve, vacuum breaker and tubing
- Conveniently located near the sink basin for ease in collection and/or disposal of fluids
- All stainless steel construction
- Swing Spout Faucet with vacuum breaker and single hot/cold lever
- Hand spray rinse
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Trimming Table |
| Includes | Three recessed grid plates with .375 in. diameter holes on 2 in. centers |
| Height (English) | 37 in. |
| Length (English) | 60 in. |
| Width (English) | 30 in. |
| Height (Metric) | 93.98 cm |
| Length (Metric) | 152.4 cm |
| Width (Metric) | 76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction