Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings
SDP

Catalog No. 073111 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.32 mm
0.8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
07-311-1 0.32 mm
07-311-3 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-311-1 Supplier Trajan Scientific and Medical™ Supplier No. 073111

15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

Specifications

Material Graphite, Vespel
For Use With (Equipment) 1/16 in. Fittings
Type Reducing Ferrule
Length (Metric) 2.7 mm
Width (Metric) 3.2 mm
Quantity 10/Pk.
Diameter (Metric) Inside 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.