Learn More
Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings
Shop All SGE Inc. Products

Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
Specifications
| Material | Graphite, Vespel |
| For Use With (Equipment) | 1/16 in. Fittings |
| Type | Reducing Ferrule |
| Length (Metric) | 2.7 mm |
| Width (Metric) | 3.2 mm |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 0.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.