Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Short Serological Pipette Holder

Click to view available options
Product Type:
Serological Pipet Holder
Serological Pipet Holder with Left Pockets
Serological Pipet Holder with Right Pockets
Description
- Made from durable break and alcohol resistant PETG
- Non-slip rubber feet provide stable base
- Removable shelves for easy cleaning
- Available with or without pockets
Specifications
Specifications
Product Type | Serological Pipet Holder |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Serological Pipets (4 Types) |
Material | PETG |
Sterility | Non-sterile |
For Use With (Application) | Serological Pipettes |
Width (Metric) | 25.4 cm |
Width (English) | 10 in. |
Height (Metric) | 25.4 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction