Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes - Phosphine

Catalog No. 17985292 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Phosphine 0.01/a
Phosphine 0.1/C
Phosphine 25/a
Phosphine 50/a
Measurement Range:
0.01 to 1ppm
0.1 to 3ppm
25 to 10000ppm
50 to 1000ppm
Humidity Range:
40mg/L (max.)
Less than20mg/L
Less than30mg/L
Less than40mg/L
No. of Strokes:
1/10
1/3
3
3/10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Humidity Range No. of Strokes
17-985-292 Phosphine 25/a 25 to 10000ppm Less than30mg/L 1/10
17-985-290 Phosphine 0.01/a 0.01 to 1ppm Less than20mg/L 3/10
19-018612 Phosphine 50/a 50 to 1000ppm Less than40mg/L 3
19-822-161 Phosphine 0.1/C 0.1 to 3ppm 40mg/L (max.) 1/3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-985-292 Supplier Dräger™ Supplier No. 8101621
Add to Cart
Add to Cart

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Description Short-Term Gas Detector Tubes
Components Measured Phosphine 25/a
Humidity Range Less than30mg/L
Measurement Range 25 to 10000ppm
No. of Strokes 1/10
Quantity 10
Response Time 1.5 to 10 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.