Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Short Thread Screw Cap
Shop All MilliporeSigma Supelco Products
Click to view available options
Septum:
PTFE/Red Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
No. per Pack:
100
1000
Description
- Short thread screw cap, 9 mm thread, with liner is suitable for use with short thread (11.6 x 32 mm) autosampler vials.
- The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.
- The blue polypropylene cap can withstand temperature up to 135°C.
Specifications
Specifications
| Color | Blue, Red |
| Material | Polypropylene |
| Septum | PTFE/Silicone/PTFE |
| No. per Pack | 1000 |
| Type | Screw Cap |
| Closure Size | 9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction