Learn More
Description
- Nitrile coating enhances grip capabilities, as well as oil and cut resistance
- Elasticated wrist cuff prevents debris from entering the glove
- A high level of precision and dexterity, even when assembling greasy components
- Ensures comfort over long periods of wear
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | HPPE |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| EN388 Standard | 4242B |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
