Learn More
Description
- 10-gauge seamless knit comprised
- High Performance Poly Ethylene (HPPE), nylon, lycra with Zorb-IT™ palm coating
- Combination of comfort, cut resistance and durability
- Thin, lightweight fit and feel
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat II, CE |
| Construction | Seamless Knit |
| Coating Material | Sponge Nitrile |
| Color | Black, White |
| Cut Resistance Rating | ANSI A4 |
| Material | HPPE, Nylon, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| EN388 Standard | EN 388:4542 |
| For Use With (Application) | Oily surfaces, Metal stamping, mechanical and automotive, sheet Metal assembly, Glass handling, bottling, recycling |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
