Learn More
Description
For construction, masonry, maintenance, utility service, garbage collection, highway work, fuel transport, petrochemical and refineries, cleaning, and commercial fishing.
- Triple-dipped PVC
- Seamless knit cotton liner
- Oil resistant
- Liquid-proof
- Launderable
- Rough grip
- Color: Blue
- Length: 12 in. (30.5 cm)
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 0598, EN 420:2003+A1:2009 |
| Color | Blue |
| Latex Free | Yes |
| Material | PVC |
| Size | Large |
| EN388 Standard | EN 388:4121X |
| EN ISO 374-1 | Type B |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKL |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Glove Cuff Style | Gauntlet |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
