Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ GreeN-DEX™ Biodegradable Disposable Gloves

Catalog No. 19020103 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-020-103 Large
19-020-101 Small
19-020-102 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-020-103 Supplier SHOWA™ Supplier No. 6105PFL
This item is not returnable. View return policy

Green N-DEX™ powder free gloves feature Eco Best Technology™ which accelerates the biodegradation of nitrile.

  • Eco Best Technology™
  • Biodegradable
  • Latex-free
  • Powder Free
  • Ideal for laboratory analysis, janitorial, intricate parts handling, automotive and technical maintenance

Specifications

Certifications/Compliance 21 CFR
Chemotherapeutic Rated No
Applications Laboratory, Industrial
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6105PFL
Series N-DEX™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.