Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 9700PF Nitrile Gloves
GSA_VAGREENER_CHOICE

Catalog No. 19168936 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-936 Medium
19-168-935 Small
19-168-937 Large
19-168-938 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-168-936 Supplier SHOWA™ Supplier No. 9700PFM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications.

  • Thick, 100% nitrile construction for enhanced barrier protection
  • High-capacity protection for a wide variety of applications
  • Rolled cuff prevents dirt and debris from entering the glove
  • Form-fitting design for increased sensitivity
  • Accelerator-free
  • Powder free
  • Made in the USA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1:2009
Accelerator Free Yes
Applications Industrial, Laboratory
Color Black
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Series N-DEX™ 9700
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.