Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 9700PF Nitrile Gloves
GREENER_CHOICE

Catalog No. 19168937
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications.

  • Thick, 100% nitrile construction for enhanced barrier protection
  • High-capacity protection for a wide variety of applications
  • Rolled cuff prevents dirt and debris from entering the glove
  • Form-fitting design for increased sensitivity
  • Accelerator-free
  • Powder free
  • Made in the USA

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1:2009
Accelerator Free Yes
Applications Industrial, Laboratory
Color Black
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Series N-DEX™ 9700
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.