Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves

Catalog No. 1139519B Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Thickness (English):
4 mil
8 mil
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (English)
11-395-19B Medium 4 mil
11-388-88A Small 8 mil
11-388-88B Medium 8 mil
11-388-88D X-Large 8 mil
11-395-19C Large 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-395-19B Supplier SHOWA™ Supplier No. 7005M
This item is not returnable. View return policy

Provide chemical resistance when exposed to intermittent splashing

  • Lightly powdered nitrile with a nontalc vegetable starch
  • Ambidextrous
  • Single-use
  • Length: 9.5 in. (24cm)
  • Color: Blue

Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.

Specifications

Certifications/Compliance ASTM F 1671, FDA 21 CFR 170-199, ISO 9002
Color Blue
Disposable Single-use
Hand Ambidextrous
Material Nitrile
Powdered Powdered
Size Medium
Thickness (English) 4 mil
Length (English) 9.5 in.
Length (Metric) 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.