Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 5005PF Latex Gloves

Catalog No. 191501263 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-1263 Large
19-150-1261 Small
19-150-1262 Medium
19-150-1264 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-150-1263 Supplier SHOWA™ Supplier No. 5005PFL
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free latex gloves provide high elasticity and dexterity. Suitable for laboratory or industrial applications.

  • Protection without compromising tactile sensitivity
  • Textured grip
  • Rolled for strength and protection in the cuff area
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Color: Natural

Specifications

Certifications/Compliance ASTM D 3578
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 4
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Size Large
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Model 5005PFL
Series 5005PF
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.