Learn More
Description
Ideal for jobs in food service, janitorial maintenance, pharmaceuticals and security
- Ambidextrous, single-use
- Unique stretch formulation; form-fitting comfort
- Thickness: 5 mil
- Length: 9.5 in. (24.1 cm)
- Available in clear or white color
Specifications
Specifications
| Certifications/Compliance | ASTM D 5250 |
| Chemotherapeutic Rated | No |
| Applications | Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.