Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ RealFeel™ White Vinyl Gloves

Catalog No. 191203790D Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-3790D X-Large
19-120-3790A Small
19-120-3790B Medium
19-120-3790C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-120-3790D Supplier SHOWA™ Supplier No. 2205SPFXL
This item is not returnable. View return policy

Economy Grade vinyl gloves ideal for jobs in food service, janitorial maintenance, pharmaceuticals, and security.

Ideal for jobs in food service, janitorial maintenance, pharmaceuticals and security

  • Ambidextrous, single-use
  • Unique stretch formulation; form-fitting comfort
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Available in clear or white color

Specifications

Certifications/Compliance ASTM D 5250
Chemotherapeutic Rated No
Applications Industrial
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Powdered Powder Free
Size X-Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model 2205SPFXL
Series RealFeel™
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.