Learn More
Description
Ideal for construction, oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet metal handling, and glass handling.
- Sponge, nitrile-coated palm
- Cut-resistant shell made from Kevlar™ fibers spun with stretchable, breathable Lycra™
- Cut-resistant, seamless aramid fiber lining, knit wrist
- Maximum Oil Absorbency (MXOA), oily grip
- Shallow-dipped, sponge gripping
- Provide form-fitting comfort
- Yellow with gray dip coating
- Launder at 104°F (40°C) using a neutral detergent
Specifications
Specifications
| Coating Material | Sponge Nitrile |
| Color | Gray, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Material | Aramid Fiber, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Construction, oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet metal handling, glass handling, recycling, shipping and receiving |
| Glove Cuff Style | Knit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.