Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Histopaque™-1083 Solution

Catalog No. sd10831a
Encompass
Click to view available options
Quantity:
100 mL

Catalog No. SD10831A

Supplier: Sigma Diagnostics™ 10831100ML

Only null left
Add to Cart
Add to Cart

Includes

Polysucrose, 64g/L and sodium diatrizoate, 100g/L.

Facilitates recovery of viable mononuclear cells from rats, mice, and other small mammals. Sigma-Aldrich™ Histopaque™-1083 is for R&D use only, not for drug, household, or other uses.

  • Polysucrose and sodium diatrizoate solution
  • Clear, colorless liquid
  • Sterile-filtered
  • Endotoxin tested
  • Density: 1.083g/mL at 25°C
TRUSTED_SUSTAINABILITY

Specifications

Quantity 100 mL
Content And Storage 2° to 8°C
For Use With (Application) Recovery of viable mononuclear cells from rats, mice, and other small mammals.
Endotoxin Level ≤3 EU/mL
Color Colorless
pH 8.8 to 9.0
Product Type Centrifugation Media
Density 1.083 g/mL
Sterility Sterile
Form Liquid
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.