Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Biebrich Scarlet-Acid Fuchsin Solution

Catalog No. sdht151
Encompass
Change view
Click to view available options
Quantity:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SDHT151 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SDHT151 Supplier Sigma Diagnostics™ Supplier No. HT151250ML
Only null left
Add to Cart
Add to Cart

Kit component in Masson Trichrome procedure

  • Composition: Biebrich scarlet, 0.9%, fuchsin, 0.1% in acetic acid, 1.0%

TRUSTED_SUSTAINABILITY

Specifications

Color Deep Red
Format Solution
For Use With (Application) Masson trichrome procedure
Product Type Biebrich scarlet-acid fuchsin solution
Quantity 250 mL

For in vitro diagnostic use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.