Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Bouin's Solution

Catalog No. sdht10132
Encompass
Click to view available options
Quantity:
1L

Catalog No. SDHT10132

Supplier: Sigma Diagnostics™ HT101321L

Only null left
Add to Cart
Add to Cart

Fixative for preserving soft and delicate structures

  • Prepared with saturated picric acid, formaldehyde and acetic acid
  • Composition: acetic acid, 5%; formaldehyde, 9%; picric acid, 0.9%
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Format Solution
For Use With (Application) Used as a mordant in various trichrome procedures
Product Type Bouin’s solution
Quantity 1L
Synonym Bouin’s fluid
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.