Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign - NOTICE Proof of vaccination required, Polyester with Overlaminate

Catalog No. p-7218246 Shop All Brady Corporation Products
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.

Informs people that proof of vaccination is required, durable, B-302 sign, ideal for offices, hospitals, institutions, retail and industrial settings

  • B-302 is a high-performing indoor/outdoor polyester material with permanent, pressure-sensitive adhesive
  • Flexible material conforms to most surfaces
  • Provides clear identification in harshest environments
  • Ultra-durable sign weathers up to 8 years outdoors and longer indoors
  • Survives drastic temperature variations up to 230 °F (110 °C)
  • Can be applied at 0 °F (-18 °C)

Specifications

Material Polyester (B-302)
Mounting Type Self-adhesive
For Use With (Application) For offices, hospitals, institutions, retail and industrial settings
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 230 °F
Max. Temperature (Metric) 110 °C
Width (English) 10 in.
Width (Metric) 25.4 cm
Shape Rectangular
Languages English
Displayed Text NOTICE Proof of vaccination required
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.