Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Signature Science Lab Table, Light Oak Legs

Click to view available options
Dimensions (D x W x H):
48 x 24 x 27 to 42 in.
54 x 24 x 27 to 42 in.
60 x 24 x 27 to 42 in.
60 x 30 x 27 to 42 in.
72 x 24 x 27 to 42 in.
Top Style:
Chemical Resistant
HPL
Phenolic
Description
- Round Legs have (2) 3/8 in. Diameter in Textured Black
- Legs Adjust Smoothly and Easily in 3/4 in. Increments – from 27 to 42 in. Height
- Adapts for ADA Requirements
- Easy Assembly, With Pre-Drilled Pilot Holes
- Patented Mechanism Allows Table to Rise Effortlessly and Automatically Lock At Your Height Setting Requirement
- Weight Capacity: 500 lb.
- Oversized Matching Floor Glides are Standard
- 10 Year Warranty
Specifications
Specifications
Product Type | Lab Table |
For Use With (Application) | Science Classrooms |
Top Style | Phenolic |
Certifications/Compliance | MAS2, ANSI BIFMA |
Style | Oak woodgrain legs |
Description | Impervious to extreme cold and damage from almost every chemical, acid or corrosive substance, heat up to 275°F |
Dimensions (D x W x H) | 60 x 30 x 27 to 42 in. |
Color | Black |
Load Bearing Capacity (English) | 500 lb. |
Warranty | 10 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction