Learn More
Thermo Scientific™ Silanized Disposable Culture Tubes

Description
Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.
Ordering Information:
Case of 1000
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware
Specifications
Specifications
| Color | Clear |
| Description | Screw Thread Tube |
| Capacity (Metric) | 13 mL |
| Length (Metric) | 100.03 mm |
| Material | Borosilicate Glass (Type 1) |
| Disposable | Single-use |
| Quantity | 250/Pk., 1000/Cs. |
| Thread Size | 13-415 |
| Diameter (Metric) | 12.7 mm |
| Closure Type | Not Included |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.