Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Silanized Disposable Culture Tubes
GREENER_CHOICE

Catalog No. 12100387
Change view
Click to view available options
Capacity (Metric):
8 mL
13 mL
20 mL
Diameter (Metric):
12 mm
12.7 mm
13 mm
14.3 mm
15.75 mm
38.01 mm
Quantity:
1000
250/Pk., 1000/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Quantity
12-100-387 20 mL 14.3 mm 250/Pk., 1000/Cs.
12-100-384 8 mL 12 mm 1000
12-100-385 13 mL 13 mm 1000
12-100-388 20 mL 14.3 mm 250/Pk., 1000/Cs.
12-100-389 20 mL 15.75 mm 250/Pk., 1000/Cs.
12-100-386 13 mL 12.7 mm 250/Pk., 1000/Cs.
12-100-390 20 mL 38.01 mm 250/Pk., 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-100-387 Supplier Thermo Scientific™ Supplier No. STT16100S
Add to Cart
Add to Cart

Save time and minimize waste costs when performing quantitative analysis or storing materials with these ready-to-use, silanized disposable culture tubes.

Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.

Ordering Information:

Case of 1000

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description Screw Thread Tube
Capacity (Metric) 20 mL
Length (Metric) 101.6 mm
Material Borosilicate Glass (Type 1)
Disposable Single-use
Quantity 250/Pk., 1000/Cs.
Thread Size 15-415
Diameter (Metric) 14.3 mm
Closure Type Not Included
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.