Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Silex Safety Glasses
Silex safety glasses offer solutions adapted to different requirements, while preserving optimal quality
$44.96 - $52.27
Specifications
Height (English) | 1 in. |
---|---|
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Width (Metric) | 2.5 cm |
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
18-072-101
|
Bollé Safety
SILEXPSI |
Clear | Dark Blue/Sky Blue |
Each for $47.28
|
![]() |
||||
18-072-102
|
Bollé Safety
SILEXPSF |
Smoke | Gray/Yellow |
Each for $52.27
|
|
||||
18-072-103
|
Bollé Safety
SILEXPSJ |
Yellow | Clear Yellow/Black |
Each for $44.96
|
|
||||
Description
- Ultra-wrap around frame
- PC/TPR co-injected temples for greater comfort
- Panoramic field of vision
- FLEX 160° temples
Specifications
1 in. | |
Rectangular | |
2.5 cm | |
Safety Glasses | |
1.06 oz. | |
Reusable | |
Polycarbonate | |
Rimless |
2.5 cm | |
1 in. | |
ANSI Z87+ | |
Black | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title