Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaChrom Plus HPLC Columns, C18, 5 μm, 100 Å

SiliaChrom Plus C18 columns are a great start for method development as they present maximum retention for non-polar compounds.

Supplier:  SiliCycle™ HPLS03205EAV150

Request Bulk Order

 View more versions of this product

Catalog No. 01-184-277


Add to Cart

Description

Description

SiliaChrom Plus C18 columns contain ultra pure metal-free silica (99.9999% purity) and a uniform column bed with controlled surface coverage. Their complete endcapping provides reduced silanol activity and better peak symmetry.

Store under methanol. Do not store under high aqueous or high salt mobile phases.

  • High column performance and resolution
  • Enhanced batch-to-batch and column-to-column reproducibility
  • High surface area and loading capacity
  • High chemical and mechanical stability
  • Robust columns with extended lifetime
  • Extremely low bleeding for LC/MS applications
  • pH range from 1.5 to 9
  • Easy scale-up to preparative formats
Specifications

Specifications

Octadecyl, ODS
30 mm
Hydrophobic Interactions
150 mm
5500 psi
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%)
5 μm
Low
370 to 430 m2/g
L1
Store Under Methanol
Low to Medium Polarity Compounds
30 x 150 mm
15%
Yes
Stainless Steel
Reversed Phase HPLC
150 mm
Preparative Column
Any HPLC or UHPLC System, Any Detector
High
Monomeric C18
Extra Low
Spherical
2 to 8
100 Å
Maximum 60°C
C18
SiliaChrom
Shipped Under Organic Solvent (Acetonitrile or Methanol) or Water
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Preparative Column
Separation of Low to Medium Polarity Compounds
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit