Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Silica gel, for column chrom., ultrapure, 60-200 micron, 60A
Click to view available options
Quantity:
250 g
1 kg
5 kg
30 kg
Packaging:
Plastic Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For column chromatography

Specifications
Specifications
Color | Brown to White |
Physical Form | Powder and/or Chunks |
pH | 6.5 to 7.5 (10% w/w suspension) |
Material | Silica Gel |
Quantity | 30 kg |
Packaging | Plastic Bottle |
Particle Size | 5.0% Max. (under size) 5.0% Max. (over size) |
Pore Volume | 0.70 to 0.85 mL/g (specific) |
Solubility Information | Solubility aq. soln.: insoluble. |
IUPAC Name | silanedione |
Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction