Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Silica Gel on TLC Al foils with Fluorescent Indicator 254 nm, Binder Polymeric, 200 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Dimensions (L x W):
4 x 8 cm
5 x 10 cm
10 x 20 cm
20 x 20 cm
Quantity:
20/Pk.
25/Pk.
50/Pk.
Description
Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density. Silica gel is widely used as layer material for TLC. Plaster of Paris is generally used as binding agent to hold silica gel firmly to the TLC plates. Silica gel is applied as sorbent to the aluminum foils.
Specifications
Specifications
| Material | Aluminum |
| Particle Size | 8 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 50/Pk. |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Sorbent | Silica Gel Matrix |
| Thickness (Metric) | 200 μm |
| Dimensions (L x W) | 4 x 8 cm |
| Length (Metric) | 4 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction