Learn More
Description
- Used in a wide range of capillary GC, LC and Bioanalytical applications
- Made from high quality fused silica
- Tubing protected with a high temperature Polyimide resin
- 0.005mm-0.53mm internal diameters
Specifications
Specifications
| Type | Capillary Tubing |
| Deactivation | Not deactivated |
| For Use With (Application) | GC, LC and Bioanalytical Applications |
| Diameter (Metric) Inner | 0.22 mm |
| Diameter (Metric) Outer | 0.36 mm |
| Overall Length (Metric) | 5 m |
| Material | Silica |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
