Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Silicone Hand Protector
SCI_ED

Catalog No. s81046 Shop All Tip Industries Inc. Products
Change view
Click to view available options
:
Color: Red
Catalog No.
S81046 Color: Red
1 options

Catalog No. S81046

Supplier: Bal Supply 6010HPRED

Only null left
Add to Cart
Add to Cart

Silicone Hand Protector for safe handling of hot and cold objects between -70 and 500°F.

  • Pockets for thumb and fingers
  • Fits every hand size
  • Gripping surface studded for positive grip
  • Tabs for hanging
  • Size: 4 x 7.5 in.

Specifications

Autoclavable Autoclavable
Color Red
Disposable Single-use
Material Silicone Rubber
Sterility Non-sterile
Finger Style Ergonomic
For Use With (Application) Hand protection
For Use With (Equipment) Hot and cold items
Weight (English) 2 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.