Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Silicone Heating Tape and PID Control Bundle with J-type Thermocouple

Fisherbrand™ Silicone Heating Tape and PID Control Bundle with J-type Thermocouple features moisture and chemical resistance heat tape.
Specifications
Accuracy | ±0.9°F (0.50°C) |
---|---|
Controller Type | PID |
Controller | Digital PID Benchtop Controller |
Design | Multi strand resistance wire heating element extruded in silicone rubber |
For Use With | Electrically Conductive Surfaces |
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
11-476-132
![]() |
0.6 m | 13 mm (0.5 in.) | N/A | N/A | N/A | ||||
11-476-133
![]() |
1.2 m | 13 mm (0.5 in.) | N/A | N/A | N/A | ||||
11-476-134
![]() |
1.8 m | 13 mm (0.5 in.) | N/A | N/A | N/A | ||||
11-476-135
![]() |
2.4 m | 13 mm (0.5 in.) | N/A | N/A | N/A | ||||
11-476-138
![]() |
0.6 m | 25 mm (1 in.) | N/A | N/A | N/A | ||||
11-476-139
![]() |
1.2 m | 25 mm (1 in.) | N/A | N/A | N/A | ||||
11-476-140
![]() |
1.8 m | 25 mm (1 in.) | N/A | N/A | N/A | ||||
11-476-141
![]() |
2.4 m | 25 mm (1 in.) | N/A | N/A | N/A | ||||
Description
- Silicone Rubber Heating Tapes
- With maximum exposure temperature of up to 232°C (450°F)
- Moisture and chemical resistant
- Multi-strand resistance wire heating element provides exceptional flexibility and durability
- Rapid thermal response for quick heat up time provides accurate heat when needed
- Available in wide variety of length and width configurations
- Safe for use with glass and electrically conductive metal surfaces
- Choice of power leads on same end or opposite ends to suit electrical needs
- Includes 230 mm (9 in.) long high temperature tie downs for safe and easy installation
- Built-in split-plug design for easy connection to temperature controller
- Temperature controller is required for safe operation of this product
- Compact, plug-and-play design
- Advanced PID control
- Simple three-key user control
- Type J thermocouple sensor input
Warranty and Services
1-year
Specifications
±0.9°F (0.50°C) | |
Digital PID Benchtop Controller | |
Electrically Conductive Surfaces | |
120 V | |
J-type thermocouple | |
232°C |
PID | |
Multi strand resistance wire heating element extruded in silicone rubber | |
6.39 x 9.48 x 1.99 in. | |
Silicone Rubber Heating Tape, Digital PID Temperature Controller | |
Heater and Control Bundle | |
Surface heating applications including heating tubes, pipes, glassware, etc. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title