Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Silicone Tubing
Click to view available options
:
Silicone Tubing
Description
Applications:
- Beer
- Dairy
- Bottled Water
- Food and Beverage
- Pharmaceutical Products Analysis
- Soft Drink
- Cider
- Sport Drink
- Wine

Specifications
Specifications
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With (Equipment) | EZ-Fit Filtration Unit |
Material | Silicone |
Sterility | Non-sterile |
Length (Metric) | 5 m |
Diameter (English) Inside | 0.4 in. |
Diameter (Metric) Inside | 9.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction