Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Silium Safety Glasses

Silium safety glasses come with anti-scratch/anti-fog lenses and are built to combine technology, ergonomics and style.

$29.50 - $31.85

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 2.38 in.
Height (Metric) 6 cm
Shape Rectangular
Width (English) 2.75 in.
View More Specs

Products 2
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
18-072-104
View Documents
Bollé Safety
40073
Clear
Each for $31.85
Only null left
Add to Cart
 
18-072-105
View Documents
Bollé Safety
40074
Smoke
Each for $29.50
Only null left
Add to Cart
 
Description

Description

  • Nickel-free lightweight frame with non-conductive coating providing extensive eye coverage for safety
  • Spring hinge
  • Flex 160° temples to adapt to all heads and reduce pressure points
  • Rubber nose pads
  • Adjustable non-slip bridge
  • Lenses provide 99.9% UV protection
Specifications

Specifications

Anti-fog, Scratch-resistant
6 cm
2.75 in.
ANSI Z87+
Gray
Reusable
Polycarbonate
Half Frame
2.38 in.
Rectangular
7 cm
Safety Glasses
Polycarbonate
Polycarbonate
UVA and UVB
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.