Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SilTite™ Ferrule Kits

Catalog No. 03050248
Change view
Click to view available options
For Use With (Equipment):
Thermo Scientific DSQ GC-MS Interface
Thermo Scientific ISQ GC-MS Interface
Thermo Scientific TRACE 1300/1310 GC SSL Injectors
Diameter (Metric) Inside:
0.1 to 0.25 mm
0.32 mm
0.53 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inside
03-050-248 Thermo Scientific ISQ GC-MS Interface 0.32 mm
03-050-247 Thermo Scientific ISQ GC-MS Interface 0.1 to 0.25 mm
03-050-249 Thermo Scientific ISQ GC-MS Interface 0.53 mm
03-050-254 Thermo Scientific TRACE 1300/1310 GC SSL Injectors 0.1 to 0.25 mm
03-050-274 Thermo Scientific DSQ GC-MS Interface 0.1 to 0.25 mm
03-050-255 Thermo Scientific TRACE 1300/1310 GC SSL Injectors 0.32 mm
03-050-256 Thermo Scientific TRACE 1300/1310 GC SSL Injectors 0.53 mm
03-050-275 Thermo Scientific DSQ GC-MS Interface 0.32 mm
03-050-276 Thermo Scientific DSQ GC-MS Interface 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-050-248 Supplier Thermo Scientific™ Supplier No. 290MA195
Add to Cart
Add to Cart

Eliminate leaks with Thermo Scientific™ SilTite Ferrule Kits.

Eliminate leaks with Thermo Scientific™ SilTite Ferrule Kits. The ferrule forms a strong, permanent, airtight seal around the capillary column.

  • SilTite metal ferrules and nuts are made from the same material and have the same thermal expansion coefficient
  • Base of the ferrule is flat and forms a perfect seal with the MS interface
  • The ferrule's temperature tolerance is well above the limit of the injector, MS interface or GC oven
  • Unlike other ferrules, do not need re-tightening after installation
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermo Scientific ISQ GC-MS Interface
Type Ferrule Kit
Material SilTite Metal
Description 290 MA195
Includes 2 SilTite Nuts, 10 Ferrules
Diameter (Metric) Inside 0.32 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.