Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ SilTite™ Ferrule Starter Kits Replacement Ferrule
SDP

Catalog No. SG073222 Shop All SGE Inc. Products
Change view
Click to view available options
For Use With (Equipment):
0.53 mm I.D. Column
Diameter (Metric) Inside:
0.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inside
SG073222 0.53 mm I.D. Column 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG073222 Supplier SGE™ Supplier No. 073222

missing translation for 'validMainframeMsg'

Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems

For use with SGE SilTite Ferrule Starter Kits

  • Unique 100% noncontaminating SilTite metal does not need retightening after use
  • Form a strong permanent airtight seal around the capillary column
  • Ferrule base is flat to form tight leak-resistant seal with MS interface
  • Ideal for high pressure applications
  • Maximum temperature: 500°C (932°F)
  • Must be used with supplied SilTite nut

Specifications

Material Metal
For Use With (Equipment) 0.53 mm I.D. Column
Type Ferrule
For Use With (Application) All Connections
Quantity 10/Pk.
Diameter (Metric) Inside 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.