Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SilTite™ GC Capillary Column Connector

Catalog No. 03150328
Change view
Click to view available options
Type:
Capillary Column Connector
Replacement Column Connector Nuts
Diameter (Metric) Inner:
0.1 to 0.25 mm
0.1 to 0.53 mm
0.45 to 0.53 mm
32 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (Metric) Inner
03-150-328 Capillary Column Connector 0.45 to 0.53 mm
03-150-326 Capillary Column Connector 0.1 to 0.25 mm
03-150-327 Capillary Column Connector 32 mm
29-0MN-211 Replacement Column Connector Nuts 0.1 to 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-150-328 Supplier Thermo Scientific™ Supplier No. 290MU500

Use SilTite GC Capillary Column Connectors for fused silica capillary GC columns.

Use Thermo Scientific™ SilTite Capillary Column Connectors for fused silica capillary GC columns. They are glass lined for inertness and have a low thermal mass.

Join together two GC columns

Repair broken columns

TRUSTED_SUSTAINABILITY

Specifications

Type Capillary Column Connector
Description 290 MU500
Diameter (Metric) Inner 0.45 to 0.53 mm
For Use With (Equipment) Fused Silica Capillary Column

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.