Learn More
Description
- Clastic sedimentary rock made up of fine silt particles
- For use in identifying depositional environments
- Correlates well to Next Generation Science Standards Evidence Statements
- Clast size is indicative of low-energy environment
- For clasts such as these to be deposited and lithified, they must be in environment with slowly moving or still water
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Siltstone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
