Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger SIMDOS™ 02 Diaphragm Liquid Dosing Vacuum Pump

Catalog No. 13880916 Shop All KNF Neuberger Products
Click to view available options
Model:
FEM 1.02 FT.18RC
FEM 1.02 FT.18RCP
FEM 1.02 KT.18RC
FEM 1.02 KT.18RCP
FEM 1.02 KT.18S
FEM 1.02 ST.18RC
FEM 1.02 ST.18RCP
FEM 1.02 ST.18S
FEM 1.02 TT.18RCP
FEM 1.02 TT.18S
FEM 1.10 FT.18S
Material:
PTFE Head
PVDF Head
Polypropylene Head
Stainless Steel Head
This item is not returnable. View return policy

Catalog No. 13-880-916

Supplier: KNF Neuberger 166076/165467

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics

Specifications

Control RS232 Remote Control
Dimensions (L x W x H) 150 x 93 x 144 mm
Material PVDF Head
Model FEM 1.02 TT.18RCP
Flow Rate 0.03 to 20 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
Applications Pharmacy
Maximum Pressure 85 psig
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.