Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF Neuberger SIMDOS™ 10 Diaphragm Liquid Dosing Vacuum Pump
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.
Supplier: KNF Neuberger 167534/160160
Description
- Simple, intuitive setup and operation
- Easy to calibrate in minutes
- Runs dry without damage
- Self-priming up to 9 ft. of water
- Splash-proof IP65 housing
- Analog and impulse logic control (RC) and with RS232 (RCP)
- Small footprint conserves benchtop space
- Adaptable to viscous fluid characteristics
Specifications
100/240 V 50/60 Hz | |
PTFE Head | |
1 to 100 mL/min. | |
Diaphragm Vacuum Pump | |
Chemistry | |
100/240 V |
150 x 93 x 144 mm | |
UFEM 1.10 FT.18RC | |
50/60 Hz | |
IP65 | |
85 psig |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction