Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF Neuberger SIMDOS™ 10 Diaphragm Liquid Dosing Vacuum Pump
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.
$2850.00 - $7110.00
Specifications
Dimensions (L x W x H) | 150 x 93 x 144 mm |
---|---|
Flow Rate | 1 to 100 mL/min. |
Frequency | 50/60 Hz |
Pump Type | Diaphragm Vacuum Pump |
Enclosure Rating | IP65 |
Catalog Number | Mfr. No. | Model | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Material | Price | Quantity & Availability | ||||
13-880-920
|
KNF Neuberger
167530/160160 |
UFEM 1.10 TT.18S2 | PVDF Head |
Each for $2,850.00
|
|
||||
13-880-922
|
KNF Neuberger
167214/160160 |
UFEM 1.10 ST.18S2 | Stainless Steel Head |
Each for $6,340.00
|
|
||||
13-880-926
|
KNF Neuberger
167216/160160 |
UFEM 1.10 ST.18RC2 | Stainless Steel Head |
Each for $6,720.00
|
|
||||
13-880-927
|
KNF Neuberger
167045/160160 |
UFEM 1.10 KT.18RCP2 | Polypropylene Head |
Each for $3,540.00
|
|
||||
13-880-928
|
KNF Neuberger
167221/160160 |
UFEM 1.10 TT.18RCP2 | PVDF Head |
Each for $3,710.00
|
|
||||
13-880-929
|
KNF Neuberger
167040/160160 |
UFEM 1.10 FT.18RCP2 | PTFE Head |
Each for $5,730.00
|
|
||||
13-880-930
|
KNF Neuberger
167218/160160 |
UFEM 1.10 ST.18RCP2 | Stainless Steel Head |
Each for $7,110.00
|
|
||||
13-880-921
|
KNF Neuberger
167531/160160 |
UFEM 1.10 FT.18S2 | PTFE Head |
Each for $4,860.00
|
|
||||
13-880-417
|
KNF Neuberger
167532/160160 |
UFEM 1.10 KT.18RC | Polypropylene Head |
Each for $3,790.00
|
|
||||
13-880-414
|
KNF Neuberger
167529/160160 |
UFEM 1.10 KT.18S | Polypropylene Head |
Each for $3,520.00
|
|
||||
13-880-419
|
KNF Neuberger
167534/160160 |
UFEM 1.10 FT.18RC | PTFE Head |
Each for $7,010.00
|
|
||||
13-880-418
|
KNF Neuberger
167533/160160 |
UFEM 1.10 TT.18RC | PVDF Head |
Each for $4,250.00
|
|
||||
Description
- Simple, intuitive setup and operation
- Easy to calibrate in minutes
- Runs dry without damage
- Self-priming up to 9 ft. of water
- Splash-proof IP65 housing
- Analog and impulse logic control (RC) and with RS232 (RCP)
- Small footprint conserves benchtop space
- Adaptable to viscous fluid characteristics
Specifications
150 x 93 x 144 mm | |
50/60 Hz | |
IP65 | |
100/240 V |
1 to 100 mL/min. | |
Diaphragm Vacuum Pump | |
85 psig |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title