Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NewPath Learning™ Simple Plant Cell 3-D Model Kit
Shop All NewPath Learning Products

Click to view available options
Grade:
6 to 10
Description
- Gain a critical understanding of complex structures & processes through the assembly of 3-dimensional models
- Kit includes enough materials for students to assemble up to 10 paper models by working either independently or cooperatively in small groups
- Also includes comprehensive Teacher Resource Guide outlining opportunities for your students to Engage, Explore, Explain, Extend & Evaluate their understanding of key Scientific concepts
- Satisfies NGSS Standards which encourage students to develop & use models to represent structures, systems & processes, then provide explanations, make predictions or investigate solutions
- Perfect for use in the classroom, lab or at home
Specifications
Specifications
| For Use With (Application) | Model Assembly |
| Grade | 6 to 10 |
| Length (English) | 12 in. |
| Material | Paper |
| Weight (English) | 2 lb. |
| Width (English) | 9 in. |
| Product Type | Cell Model, Simple Plant |
| Grade Level | Intermediate - Middle School, High School |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction