Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ SimpliAmp™ Thermal Cycler + Extended Warranty + Plastics Packages

The Applied Biosystems SimpliAmp Thermal Cycler is an easy-to use, compact, and accurate thermal cycler designed to fit every lab’s essential PCR workflow.

$5672.35 - $8014.37

Specifications

High-throughput Compatibility Manual Protocols
Reaction Speed Fast, Standard
Dimensions 18.1 x 9.5 x 8.3 in. (46 x 24 x 21 cm)
Capacity 96-well, 0.2 mL
Voltage 100/240 V
View More Specs

Products 2
Catalog Number Mfr. No. Warranty Price Quantity & Availability  
Catalog Number Mfr. No. Warranty Price Quantity & Availability  
A36970
Encompass_Preferred
View Documents Promotion Details
Applied Biosystems™
A36970
5 years of total service coverage
PRODUCT PROMOTION
Each for $5,672.35

Save 21%

Reg : $7,141.07

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Only null left
Add to Cart
 
A36969
Encompass_Preferred
View Documents Promotion Details
Applied Biosystems™
A36969
5 years of total service coverage with instrument rapid exchange
Each for $8,014.37
Only null left
Add to Cart
 
Description

Description

The Applied Biosystems SimpliAmp Thermal Cycler is an easy-to use, compact, and accurate thermal cycler designed to fit every lab’s essential PCR workflow. Innovations like a responsive color touch-screen and Applied Biosystems VeriFlex temperature control technology enable simple, accurate optimization.

This package consists of a SimpliAmp Thermal Cycler, plastics consumables, and an extended warranty. You can access your SimpliAmp cycler with Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

Rapid Exchange (REX) extended warranty

With the REX extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

AB Repair Center (ABRC) extended warranty

With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.

Contact your Service and Support Representative for details at service.sales@thermofisher.com.

MicroAmp plastics

This package contains several MicroAmp plastic consumables to get you started. All of our plastic consumables are validated with Applied Biosystems instruments for optimal fit and performance. The following plastic consumables will be delivered along with your instrument when you order this package:

  • 1 x MicroAmp 8-Tube Strip with attached domed caps, 0.2 mL (Cat. No. A30589)
  • 1 x MicroAmp Clear Adhesive Film (Cat. No. 4306311)
  • 5 x MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates (Cat. No. A32811)
  • 1 x MicroAmp 32-Well Clear Adhesive Film (Cat. No. A32812)
Specifications

Specifications

Manual Protocols
18.1 x 9.5 x 8.3 in. (46 x 24 x 21 cm)
100/240 V
Thermal Cycler
USB, Wi-Fi, Ethernet
1 Package
Fast, Standard
96-well, 0.2 mL
8 in. Color TFT LCD Touchscreen
0°C to 100°C
4°C/sec. (Block), 3°C/sec. (Sample)
18.3 lb. (8.5 kg)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.