Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Disposable Base Molds

Catalog No. 22038272
Click to view available options
Length (English):
0.27 in.
0.59 in.
0.94 in.
1.18 in.
1.45 in.
Width (English):
0.27 in.
0.59 in.
0.944 in.

Disposable Base Molds are inexpensive enough to be discarded after use, yet strong enough to be reused.

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal

Specifications

Product Type Base Mold
Material PVC
Length (Metric) 1.5 cm
Width (Metric) 1.5 cm
Length (English) 0.59 in.
Width (English) 0.59 in.
Depth (Metric) 0.5 cm
Depth (English) 0.196 in.
Disposable Single-use
For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Quantity 1000/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.