Learn More
Description
Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.
- Non-Sterile
- Volume: 5mL
- Unbreakable
- Withstand over 3000g during centrifugation
- Can sterilize at 120°C
Specifications
Specifications
| Product Type | Culture Tube |
| Diameter (Metric) | 12 mm |
| Max. RCF | 3000 x g |
| Color | Orange |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.